Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.544
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.903
Global Part Number GPN:
36285
Pitch Diameter - Millimeter:
293.23
Mounting Method:
Rough Bore
120B30
Description
120B30 ROLLER CHAIN SPROCKET ; 1-1/2" P 30T 1-1/2" MIN PLAIN BORE
Part # 120B30
BDI # 615106
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Global Part Number GPN:
35980
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Rough Bore
80BS30 2 7/16
Description
80BS30 2 7/16 ROLLER CHAIN SPROCKET ; 2-7/16" BORE 80 CHAIN 30 TEETH 1 ROW
Part # 80BS30 2 7/16
BDI # 624812
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With 2 Set Screw
Global Part Number GPN:
35691
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
60BS42 2
Description
60BS42 2 ROLLER CHAIN SPROCKET ; 3/4" P 42 2" BORE
Part # 60BS42 2
BDI # 623130
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
With 2 Set Screw
Global Part Number GPN:
35462
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568225
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed