2050FC2A-20.56 ULTRAMAX
Description
2050FC2A-20.56 ULTRAMAX SPEED REDUCER ; 781189
Part # 2050FC2A-20.56 ULTRAMAX
BDI # 21925265
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Concentric | Model A
Mounting Method:
Base Mounted
Overall Length - Inch:
21.54
Overall Width - Inch:
16.6