TL30H150-2012
Description
TL30H150-2012 SYNCHRONOUS SPROCKET ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 113670
BDI # 255343
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127.508
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573495
Pitch Diameter - Millimeter:
121.28
50P30H
Description
50P30H ROLLER CHAIN SPROCKET ; 5/8" P 30T HTBORE FOR P BUSHING
Part # 50P30H
BDI # 622081
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Split Taper Bushing
Global Part Number GPN:
571669
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568375
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed
40B30
Description
40B30 ROLLER CHAIN SPROCKET ; 1/2" P 30T 5/8" MIN PLAIN BORE
Part # 40B30
BDI # 620194
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Global Part Number GPN:
36159
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.581
Flange Outside Diameter - Millimeter:
97.282
Inch - Metric:
Inch
Outside Diameter - Inch:
3.551
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573477
Pitch Diameter - Millimeter:
90.96