S1230

COMPARE

S1230

Description
S1230 SPUR GEAR ; 14 1/2 DEG STEEL

MARTIN SPROCKET & GR

Part # S1230

BDI # 611610

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Plain Style | Type B | Minimum Bore 5/8
Global Part Number GPN: 671992
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GD24

COMPARE

GD24

Description
GD24 CHANGE SPUR GEAR ; 1" BORE 2" PITCH DIA 12 DP

BOSTON GEAR

Part # 10150

BDI # 161249

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN: 667387
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
RA12X2

COMPARE

RA12X2

Description
RA12X2 RACK GEAR ; 12 DP PITCH 3/4" FACE WIDTH 3/4" THK

MARTIN SPROCKET & GR

Part # RA12X2

BDI # 610762

Features

Overall Thickness - Millimeter: 19.05
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05
Face Width - Inch: 0.75

Pitch: 12 DP
Length - Millimeter: 609.6
Other Features: Heavy Backing
Global Part Number GPN: 666388
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY