14MX-30S-37
Description
14MX-30S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 77193030
BDI # 1094891
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
8MX-30S-21
Description
8MX-30S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182030
BDI # 1117381
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.614
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
50BTB30
Description
50BTB30 ROLLER CHAIN SPROCKET ; 5/8" P 30T BORE FOR 2012 BUSHING
Part # 50BTB30
BDI # 621922
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32148
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed
41BTB30
Description
41BTB30 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 41BTB30
BDI # 620656
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32100
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Bushed
D50BTB30
Description
D50BTB30 ROLLER CHAIN SPROCKET ; 5/8" P 30T DOUBLE BORE FOR 2517 BUSH
Part # D50BTB30
BDI # 607830
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30361
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed