17Q30L56

COMPARE

17Q30L56

Description
17Q30L56 WORM GEAR REDUCER

DODGE

Part # 17Q30L56

BDI # 264004

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 346276
Mounting Method: Direct Mounted
Overall Length - Inch: 8.09

Price Inventory : Available to order
Loading Price
QTY
721-20-G

COMPARE

721-20-G

Description
721-20-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE

BOSTON GEAR

Part # 51690

BDI # 171204

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343139
Mounting Method: Direct Mounted
Overall Length - Inch: 8.13

Price Inventory : Available to order
Loading Price
QTY
F710-30-B4-G

COMPARE

F710-30-B4-G

Description
F710-30-B4-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 42CZ

BOSTON GEAR

Part # 51861

BDI # 171375

Features

Mounting Frame: 42CZ
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 25.4
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343451
Mounting Method: Direct Mounted
Overall Length - Inch: 4.785

Price Inventory : Available to order
Loading Price
QTY
154Q56L20

COMPARE

154Q56L20

Description
154Q56L20 WORM GEAR REDUCER ; NON-RETURNABLE RAIDER U Q 1-3,25

MORSE INDUSTRIAL

Part # XC1095

BDI # 350674

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 363048
Mounting Method: Direct Mounted
Overall Length - Inch: 7.27

Price Inventory : Available to order
Loading Price
QTY
17Q10L56

COMPARE

17Q10L56

Description
17Q10L56 WORM GEAR REDUCER

DODGE

Part # 17Q10L56

BDI # 263952

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN: 346225
Mounting Method: Direct Mounted
Overall Length - Inch: 8.09

Price Inventory : Available to order
Loading Price
QTY