1922V426
Description
1922V426 VARIABLE SPEED BELT ; 22DEG ANGLE 42.6" P LG
Part # 98040063
BDI # 1098307
Features
Inch - Metric:
Inch
Global Part Number GPN:
378254
Belt Width - Millimeter:
30.175
Belt Pitch Length - Millimeter:
1082.04
Belt Pitch Length - Inch:
42.6
Belt Outside Length - Millimeter:
1102.36
Belt Style:
Variable Speed
Belt Outside Length - Inch:
43.4
Belt Series:
22 Degree Angle
Belt Width - Inch:
1.188
Features
Inch - Metric:
Inch
Number of Bands:
3 Bands
Global Part Number GPN:
381657
Belt Width - Millimeter:
28.575
Belt Outside Length - Millimeter:
1600.2
Belt Style:
V-Belt Banded Cogged
Belt Outside Length - Inch:
63
Belt Series:
3VX
Belt Width - Inch:
1.125
1015G20/52 FSTNER SET
Description
1015G20/52 FSTNER SET ; 729197 FOR GEAR COUPLING
Part # 4400051
BDI # 18104292
Features
Component:
Sleeve
Width - Millimeter:
55.575
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
4.344
Outside Diameter - Millimeter:
110.338
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
Width - Inch:
2.188
3030 X 2-7/16-KW
Description
3030 X 2-7/16-KW TL BUSHING ; 2-7/16" BORE 4-1/4" OD 3" LTB
Part # 117028
BDI # 256104
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
76.2
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Keyway on ID
Global Part Number GPN:
460189
Bushing Series:
3030