RF718-40-B5-H
Description
RF718-40-B5-H WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 52687
BDI # 172030
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344695
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.28
262Q56LR30
Description
262Q56LR30 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XG1147
BDI # 350841
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365163
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38
262Q140LR20
Description
262Q140LR20 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XG1175
BDI # 350811
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365121
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346781
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346840
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47