H3128
Description
H3128 ADAPTER SLEEVE ; 125MM SHAFT DIA 180MM OD M140X2 THREAD
Part # H3128
BDI # 1188985
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
97
Length Thru Bore - Inch:
3.819
Bore - Millimeter:
125
Bore - Inch:
4.921
Other Features:
Lock Washer | Tapered Threaded Sleeve
H320
Description
H320 ADAPTER SLEEVE ; 90MM SHAFT DIA 130MM OD M100X2 THREAD
Part # H320
BDI # 17759499
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
71
Length Thru Bore - Inch:
2.795
Bore - Millimeter:
90
Bore - Inch:
3.543
Other Features:
Lock Washer | Tapered Threaded Sleeve
H317
Description
H317 ADAPTER SLEEVE ; 75MM SHAFT DIA 110MM OD M85X2 THREAD
Part # H317
BDI # 17759497