40BB18H 5/8
Description
40BB18H 5/8 IDLER SPROCKET ; 1/2" P 18T HT BALL BRG 5/8" BORE
Part # 40BB18H 5/8
BDI # 619488
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.14
Length Thru Bore - Millimeter:
18.288
Other Features:
0.284 Inch Teeth Width
18L050
Description
18L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
Part # 18L050
BDI # 616275
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
60.731
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573657
Pitch Diameter - Millimeter:
54.585
010-4018S
Description
010 4018S IDLER SPROCKET ; 0.635" BORE 18 TEETH FOR ANSI 40 CHAIN
Part # 010 4018S
BDI # 1309398
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Outside Diameter - Millimeter:
79.654
Number of Rows of Teeth:
1