Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Width - Inch:
2.5
B137;17X3530LD
Description
B137 ; 17X3530LD V-BELT ; 140" BELT OC 21/32" BELT W
Part # 90032137
BDI # 1121085
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Belt Width - Millimeter:
17
Belt Outside Length - Millimeter:
3556
Belt Style:
V-Belt
Belt Outside Length - Inch:
140
Belt Series:
B | 17X
Belt Width - Inch:
0.625
RS50-NEP-1-CL
Description
RS50-NEP-1-CL CONNECTING LINK ; POR 50NT ANSI 0.625" CHAIN PITCH NEPTUNE
Part # 50NEPCL
BDI # 904551
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Zinc Plated Steel
Other Features:
Neptune Series | Matte Grey Color
Global Part Number GPN:
602867
Chain Series:
Standard
RS40-LMD-1-CL
Description
RS40-LMD-1-CL CONNECTING LINK ; 1/2" CHAIN PITCH SPRING CLIP
Part # 40LAMCL
BDI # 904658
Features
Roller Width - Inch:
0.297
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Lambda Series | Self Lubricating | Maintenance Free
Global Part Number GPN:
602936
Chain Series:
Drive