80BTB22
Description
80BTB22 ROLLER CHAIN SPROCKET ; 1" P 22T BORE FOR 2517 BUSHING
Part # 80BTB22
BDI # 625155
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32239
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed
80SK15
Description
80SK15 ROLLER CHAIN SPROCKET ; 1" P 15T BORE FOR SK BUSHING
Part # 80SK15
BDI # 625377
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31141
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
50BTB15
Description
50BTB15 ROLLER CHAIN SPROCKET ; 5/8" P 15T BORE FOR 1210 BUSHING
Part # 50BTB15
BDI # 621894
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32120
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
50BTB20
Description
50BTB20 ROLLER CHAIN SPROCKET ; 5/8" P 20T BORE FOR 1610 BUSHING
Part # 50BTB20
BDI # 621904
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32130
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
60SK32
Description
60SK32 ROLLER CHAIN SPROCKET ; 3/4" P 32T BORE FOR SK BUSHING
Part # 60SK32
BDI # 623665
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31092
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed