60SK35
Description
60SK35 ROLLER CHAIN SPROCKET ; 3/4" P 35T BORE FOR SK BUSHING
Part # 60SK35
BDI # 623666
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31093
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed
50BS35 1
Description
50BS35 1 ROLLER CHAIN SPROCKET ; 5/8" P 35T 1" BORE
Part # 50BS35 1
BDI # 621582
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
With 2 Set Screw
Global Part Number GPN:
33215
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Finished Bore
50BTB35
Description
50BTB35 ROLLER CHAIN SPROCKET ; 5/8" P 35T BORE FOR 2012 BUSHING
Part # 50BTB35
BDI # 621925
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32151
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Bushed
60BS35 1 1/2
Description
60BS35 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 35T 1-1/2" BORE
Part # 60BS35 1 1/2
BDI # 623033
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
With 2 Set Screw
Global Part Number GPN:
34876
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore
80BTB35
Description
80BTB35 ROLLER CHAIN SPROCKET ; 1" P 35T BORE FOR 2517 BUSHING
Part # 80BTB35
BDI # 625172
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32256
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Bushed