40B16
Description
40B16 ROLLER CHAIN SPROCKET ; 1/2" P 16T 5/8" MIN PLAIN BORE
Part # 40B16
BDI # 620168
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Global Part Number GPN:
36145
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
08B16
Description
08B16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 16T 12MM MIN PLAIN BORE
Part # 08B16
BDI # 613388
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Simplex Type
Global Part Number GPN:
569331
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Plain Style | Type B | Minimum Bore 1/2
Global Part Number GPN:
671737
Pressure Angle:
14.5
60B16
Description
60B16 ROLLER CHAIN SPROCKET ; 3/4" P 16T 3/4" MIN PLAIN BORE
Part # 60B16
BDI # 623457
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Global Part Number GPN:
36304
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Plain Style | Type A | Minimum Bore 1/2
Global Part Number GPN:
667562
Pressure Angle:
14.5