Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.8
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Plain Style | Type B | Minimum Bore 3/4
Global Part Number GPN:
671449
Pressure Angle:
14.5
Features
Pitch Diameter - Inch:
3.81
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
16.993
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16