2104 200/1 WR 56C SINGLE OUTPUT

COMPARE

2104 200/1 WR 56C SINGLE OUTPUT

Description
2104 200/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE

HUB CITY

Part # 0230-19745

BDI # 470771

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 8.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 52.324
Nominal Center Distance - Inch: 2.06
Other Features: Double Reduction | Optional L or R Output | Optional Input - Down L or R; Up L or R; Left Above or Below; Right Above or Below
Mounting Method: Direct Mounted
Overall Length - Inch: 11.62

Price Inventory : Available to order
Loading Price
QTY