6202750
Description
15MM ZN TRANTORQUE STEEL ; KEYLESS BUSHING 25MM OD
Part # 6202750
BDI # 17282717
Features
Component:
Keyless Wrench Locking Assembly
Series:
Mini
Inch - Metric:
Metric
Material:
Zinc Coated Steel
Outside Diameter - Inch:
0.984
Outside Diameter - Millimeter:
25
Bore - Millimeter:
15
Length - Millimeter:
28.6
Other Features:
Self Centering | Limited Axial Movement | 22 MM Wrench Size
Length - Inch:
1.126
L050 1/2 NKW
Description
L050 1/2 NKW COUPLING HUB ; 1/2" BORE 1.08" HUB DIA
Part # L050-HUB-1/2-NKW
BDI # 592523
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.08
Length Thru Bore - Millimeter:
15.748
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27.432
Coupling Type:
Jaw Coupling
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
1.07
Outside Diameter - Millimeter:
27.178
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
26.3In-Lbs
3MR-30S-15
Description
3MR-30S-15 SYNCHRONOUS PULLEY ; 15MM BELT W 3MM BELT PIT 3MR-15
Part # 78436034
BDI # 1105476
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Metric
Outside Diameter - Inch:
1.098
Face Width - Millimeter:
16.18
Face Width - Inch:
0.637
Belt Pitch:
3 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
1.07
Outside Diameter - Millimeter:
27.178
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling