Page 1 of 23

Next

Compare
4 B 74 SK

COMPARE

4 B 74 SK

Description
4 B 74 SK V-BELT SHEAVE ; 4 GROOVES 7-3/4" OD BUSHED

MARTIN SPROCKET & GR

Part # 4 B 74 SK

BDI # 619199

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Outside Diameter - Millimeter: 196.85
Other Features: QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN: 581106

Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 4

Price Inventory : In stock
Loading Price
QTY
3 5V 750 SF

COMPARE

3 5V 750 SF

Description
3 5V 750 SF V-BELT SHEAVE ; 3 GROOVES 7-1/2" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 5V 750 SF

BDI # 618350

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.5
Outside Diameter - Millimeter: 190.5
Other Features: QD Bushing | Solid Style
Global Part Number GPN: 581360

Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SF
Number of Grooves: 3

Price Inventory : In stock
Loading Price
QTY
3 B 80 SK

COMPARE

3 B 80 SK

Description
3 B 80 SK V-BELT SHEAVE ; 3 GROOVES 8.35" OD BUSHED

MARTIN SPROCKET & GR

Part # 3 B 80 SK

BDI # 618205

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.35
Outside Diameter - Millimeter: 212.09
Other Features: QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN: 581368

Mounting Method: Bushed
Belt Series: A | B
Bushing Size: SK
Number of Grooves: 3

Price Inventory : In stock
Loading Price
QTY
60SK32

COMPARE

60SK32

Description
60SK32 ROLLER CHAIN SPROCKET ; 3/4" P 32T BORE FOR SK BUSHING

MARTIN SPROCKET & GR

Part # 60SK32

BDI # 623665

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 7.652
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.065
Other Features: QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN: 31092
Pitch Diameter - Millimeter: 194.35
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
11E

COMPARE

11E

Description
11E QUADRA-FLEX SLEEVE ; 8-3/16" OD EPDM

MARTIN SPROCKET & GR

Part # 11E

BDI # 614576

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : In stock
Loading Price
QTY