60BS18 1 5/8
Description
60BS18 1 5/8 ROLLER CHAIN SPROCKET ; 3/4" P 18T 1-5/8" BORE
Part # 60BS18 1 5/8
BDI # 622840
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Global Part Number GPN:
35005
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
P72-5MGT-15
Description
P72-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77091072
BDI # 1125880
Features
Pitch Diameter - Inch:
4.511
Flange Outside Diameter - Millimeter:
118.618
Inch - Metric:
Metric
Outside Diameter - Inch:
4.466
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
114.579
Mounting Method:
Bushed
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.409
Outside Diameter - Millimeter:
112
Other Features:
Face Dia 95 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
80
Features
Component:
Cover
Width - Millimeter:
58.75
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
2.313
3020 1 1/2
Description
3020 1 1/2 TAPERED BUSHING ; 1-1/2" BORE 4-1/4" OD 2" LTB
Part # 3020 1 1/2
BDI # 618391
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Keyway on ID
Global Part Number GPN:
464060
Bushing Series:
3020