E2 ELEMENT OMEGA 7300005

COMPARE

E2 ELEMENT OMEGA 7300005

Description
E2 ELEMENT OMEGA 7300005 ; W/CAP

REXNORD

Part # 9648310

BDI # 18143283

Features

Component: Element
Width - Millimeter: 129.261
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.5

Outside Diameter - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type: Elastomeric Coupling
Torque: 190In-Lbs
Width - Inch: 5.089

Price Inventory : In stock
Loading Price
QTY
F 2E SLEEVE WITH O-RING

COMPARE

F 2E SLEEVE WITH O-RING

Description
F 2E COUPLING SLEEVE WITH O-RING ; 2.874" MAX BORE EXPOSED BOLT HUB

TIMKEN LOVEJOY

Part # F-2E-SLEEVE-W/O-RING

BDI # 597445

Features

Component: Sleeve Assembly
Width - Millimeter: 127
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7

Outside Diameter - Millimeter: 177.8
Other Features: Double Engagement | Flanged | With Vari Crown Tooth | 5000RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type: Gear Coupling
Torque: 31500In-Lbs
Width - Inch: 5

Price Inventory : Available to order
Loading Price
QTY