F724-30-B5-G
Description
F724-30-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 52002
BDI # 171515
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343628
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.44
1108 X 1-1/8-KW
Description
1108 X 1-1/8-KW TL BUSHING ; 1-1/8" BORE 1.511" OD 7/8" LTB
Part # 117077
BDI # 256119
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID
Global Part Number GPN:
459789
Bushing Series:
1108
60BS45 2 3/16
Description
60BS45 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS45 2 3/16
BDI # 623170
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
With 2 Set Screw
Global Part Number GPN:
35567
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore
5VX800
Description
5VX800 RAW EDGE COGGED V-BELT ; 5/8IN TOP WD 80IN OUTSIDE LG
Part # 5VX800
BDI # 542854
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
Unimatch
Global Part Number GPN:
277150
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
2032
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
80
Belt Series:
5VX
Belt Width - Inch:
0.625