Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling
L/AL099/100 SPIDER SOX
Description
L/AL099/100 SPIDER SOX COUPLING ELEMENT
Part # L/AL099/100-SPIDER-SOX
BDI # 1403111
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
2.54
Outside Diameter - Millimeter:
64.516
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
417In-Lbs
5016 CHAIN CPLG ASSY
Description
5016 CHAIN CPLG ASSY ; 5016 COUPLING SIZE
Part # 100481
BDI # 251654
2322V541
Description
2322V541 VARIABLE SPEED BELT ; 22DEG ANGLE 54.1" P LG
Part # 98040059
BDI # 1100539
Features
Inch - Metric:
Inch
Global Part Number GPN:
378341
Belt Width - Millimeter:
36.525
Belt Pitch Length - Millimeter:
1374.14
Belt Pitch Length - Inch:
54.1
Belt Outside Length - Millimeter:
1399.54
Belt Style:
Variable Speed
Belt Outside Length - Inch:
55.1
Belt Series:
22 Degree Angle
Belt Width - Inch:
1.438
215 10/1 A WR 56C 1.250
Description
215 10/1 A WR 56C 1.250 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION
Part # 0230-02771
BDI # 23688419
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.095