5016 1

COMPARE

5016 1

Description
5016 1 CHAIN COUPLING HUB ; 1" BORE 2-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 5016 1

BDI # 622172

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.52

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
L/AL099/100 SPIDER SOX

COMPARE

L/AL099/100 SPIDER SOX

Description
L/AL099/100 SPIDER SOX COUPLING ELEMENT

TIMKEN LOVEJOY

Part # L/AL099/100-SPIDER-SOX

BDI # 1403111

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 2.54
Outside Diameter - Millimeter: 64.516

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 417In-Lbs

Price Inventory : In stock
Loading Price
QTY
5016 CHAIN CPLG ASSY

COMPARE

5016 CHAIN CPLG ASSY

Description
5016 CHAIN CPLG ASSY ; 5016 COUPLING SIZE

DODGE

Part # 100481

BDI # 251654

Price Inventory : Available to order
Loading Price
QTY
2322V541

COMPARE

2322V541

Description
2322V541 VARIABLE SPEED BELT ; 22DEG ANGLE 54.1" P LG

GATES

Part # 98040059

BDI # 1100539

Features

Inch - Metric: Inch
Global Part Number GPN: 378341
Belt Width - Millimeter: 36.525
Belt Pitch Length - Millimeter: 1374.14
Belt Pitch Length - Inch: 54.1

Belt Outside Length - Millimeter: 1399.54
Belt Style: Variable Speed
Belt Outside Length - Inch: 55.1
Belt Series: 22 Degree Angle
Belt Width - Inch: 1.438

Price Inventory : Available to order
Loading Price
QTY
215 10/1 A WR 56C 1.250

COMPARE

215 10/1 A WR 56C 1.250

Description
215 10/1 A WR 56C 1.250 WORM GEAR REDCR ; NON-RETURNABLE SINGLE REDUCTION

HUB CITY

Part # 0230-02771

BDI # 23688419

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 52.324
Nominal Center Distance - Inch: 2.06
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 8.095

Price Inventory : Available to order
Loading Price
QTY