010-6015S
Description
010 6015S IDLER SPROCKET ; 0.635" ID 3.607" OD 15 TEETH
Part # 010 6015S
BDI # 1309400
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.989
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width
50BB15H 5/8
Description
50BB15H 5/8 IDLER SPROCKET ; 5/8" P 15T HT BALL BRG 5/8" BORE
Part # 50BB15H 5/8
BDI # 621213
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
18.288
Other Features:
0.343 Inch Teeth Width
50BTB15
Description
50BTB15 ROLLER CHAIN SPROCKET ; 5/8" P 15T BORE FOR 1210 BUSHING
Part # 50BTB15
BDI # 621894
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32120
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
40BS15 3/4
Description
40BS15 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 15T 3/4" BORE
Part # 40BS15 3/4
BDI # 619552
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With 2 Set Screw
Global Part Number GPN:
32592
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
60BS15 1 1/4
Description
60BS15 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 15T 1-1/4" BORE
Part # 60BS15 1 1/4
BDI # 622768
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Global Part Number GPN:
34084
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore