1 1/4 RIBBED RIGID CPLG
Description
1 1/4 RIBBED RIGID CPLG ; 1.25" BORE X 3.625" OD
Part # 009003
BDI # 239500
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Length Thru Bore - Millimeter:
133.35
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
2300In-Lbs
SD 1 1/4
Description
SD 1 1/4 QD BUSHING ; 1-1/4" BORE 2-3/16" OD 1-13/16" LTB
Part # SD 1 1/4
BDI # 611076
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID
Global Part Number GPN:
465284
Bushing Series:
SD
Features
Inch - Metric:
Inch
Number of Bands:
3 Bands
Global Part Number GPN:
381928
Belt Width - Millimeter:
47.625
Belt Outside Length - Millimeter:
2362.2
Belt Style:
V-Belt Banded
Belt Outside Length - Inch:
93
Belt Series:
B
Belt Width - Inch:
1.875
80BTB20H
Description
80BTB20H ROLLER CHAIN SPROCKET ; 1" P 20T HT BORE FOR 2517 BUSHING
Part # 80BTB20H
BDI # 625152
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32236
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
80BTB45
Description
80BTB45 ROLLER CHAIN SPROCKET ; 1" P 45T BORE FOR 2517 BUSHING
Part # 80BTB45
BDI # 625175
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32259
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed