Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Component:
Chain
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
50BS12 1 1/8
Description
50BS12 1 1/8 ROLLER CHAIN SPROCKET ; 5/8" P 12T 1-1/8" BORE
Part # 50BS12 1 1/8
BDI # 621249
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
With 2 Set Screw
Global Part Number GPN:
33447
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Finished Bore
RS60-SS-1-OL
Description
RS60-SS-1-OL OFFSET LINK ; 60 CHAIN 3/4" CHAIN PITCH COTTERED
Part # 60SSOL
BDI # 904384
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Offset Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Global Part Number GPN:
602501
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
382101
Belt Width - Millimeter:
9.525
Belt Outside Length - Millimeter:
1524
Belt Style:
V-Belt
Belt Outside Length - Inch:
60
Belt Series:
3V
Belt Width - Inch:
0.375
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.44
Coupling Type:
Elastomeric Coupling
Torque:
12500In-Lbs