120L050-SD

COMPARE

120L050-SD

Description
120L050-SD SYNCHRONOUS PULLEY ; POR

TB WOODS

Part # 120L050

BDI # 987172

Features

Pitch Diameter - Inch: 14.324
Inch - Metric: Inch
Outside Diameter - Inch: 14.294
Face Width - Millimeter: 19.05
Face Width - Inch: 0.75

Belt Pitch: 3/8 Inch
Other Features: Light | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 363.83
Mounting Method: Bushed
Belt Width - Millimeter: 12.7

Price Inventory : Available to order
Loading Price
QTY
120H150-SF

COMPARE

120H150-SF

Description
120H150-SF SYNCHRONOUS PULLEY ; POR

TB WOODS

Part # 120H150

BDI # 989394

Features

Pitch Diameter - Inch: 19.099
Inch - Metric: Inch
Outside Diameter - Inch: 19.045
Face Width - Millimeter: 46.05
Face Width - Inch: 1.813

Belt Pitch: 1/2 Inch
Other Features: Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 485.115
Mounting Method: Bushed
Belt Width - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY
120H200-E

COMPARE

120H200-E

Description
120H200-E SYNCHRONOUS PULLEY ; POR

TB WOODS

Part # 120H200

BDI # 985241

Features

Pitch Diameter - Inch: 19.099
Inch - Metric: Inch
Outside Diameter - Inch: 19.045
Face Width - Millimeter: 59.538
Face Width - Inch: 2.344

Belt Pitch: 1/2 Inch
Other Features: Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 485.115
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY