3 B 58 SD
Description
3 B 58 SD V-BELT SHEAVE ; 3 GROOVES 6.15" OD BUSHED
Part # 3 B 58 SD
BDI # 618190
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580391
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
3 5V 750 SF
Description
3 5V 750 SF V-BELT SHEAVE ; 3 GROOVES 7-1/2" OD BUSHED
Part # 3 5V 750 SF
BDI # 618350
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Outside Diameter - Millimeter:
190.5
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
581360
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
3
3 B 34 SH
Description
3 B 34 SH V-BELT SHEAVE ; 3 GROOVES 3-3/4" OD BUSHED
Part # 3 B 34 SH
BDI # 618164
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
QD Bushing | Reverse Mount | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
581607
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
3
3 B 46 SD
Description
3 B 46 SD V-BELT SHEAVE ; 3 GROOVES 4.95" OD BUSHED
Part # 3 B 46 SD
BDI # 618178
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581469
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
3 B 70 SK
Description
3 B 70 SK V-BELT SHEAVE ; 3 GROOVES 7.35" OD BUSHED
Part # 3 B 70 SK
BDI # 618202
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581397
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3