40BS40 1
Description
40BS40 1 ROLLER CHAIN SPROCKET ; 1/2" P 40T 1" BORE
Part # 40BS40 1
BDI # 619898
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Global Part Number GPN:
33099
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.338
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577636
Pitch Diameter - Millimeter:
101.86
8MX-40S-21
Description
8MX-40S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182040
BDI # 1117425
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.338
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577685
Pitch Diameter - Millimeter:
101.86
40BS40 3/4
Description
40BS40 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 40T 3/4" BORE
Part # 40BS40 3/4
BDI # 619904
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Global Part Number GPN:
32641
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore