14MX-53S-37

COMPARE

14MX-53S-37

Description
14MX-53S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193053

BDI # 1094974

Features

Pitch Diameter - Inch: 9.299
Flange Outside Diameter - Millimeter: 246.126
Inch - Metric: Metric
Outside Diameter - Inch: 9.189
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 236.195
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-53S-36

COMPARE

8MX-53S-36

Description
8MX-53S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36

GATES

Part # 77183053

BDI # 1117452

Features

Pitch Diameter - Inch: 5.314
Flange Outside Diameter - Millimeter: 139.7
Inch - Metric: Metric
Outside Diameter - Inch: 5.251
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 134.976
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY