2 B 154 SK
Description
2 B 154 SK V-BELT SHEAVE ; 2 GROOVES 15-3/4" OD BUSHED
Part # 2 B 154 SK
BDI # 616425
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581407
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
80SF54
Description
80SF54 ROLLER CHAIN SPROCKET ; 1" P 54T BORE FOR SF BUSHING
Part # 80SF54
BDI # 625371
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
QD Bushing
Global Part Number GPN:
31135
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed
80BTB60
Description
80BTB60 ROLLER CHAIN SPROCKET ; 1" P 60T BORE FOR 2517 BUSHING
Part # 80BTB60
BDI # 625178
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32262
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Bushed
4 5V 1600 E
Description
4 5V 1600 E V-BELT SHEAVE ; 4 GROOVES 16" OD BUSHED
Part # 4 5V 1600 E
BDI # 619324
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580591
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
4
5 5V 1600 E
Description
5 5V 1600 E V-BELT SHEAVE ; 5 GROOVES 16" OD BUSHED
Part # 5 5V 1600 E
BDI # 621045
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580139
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5