Features
Component:
Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
Features
Component:
Element
Width - Millimeter:
139.7
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.63 Inch Distance Between Inboard Shaft Ends | 2.01 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
7656In-Lbs
Width - Inch:
5.5
Features
Component:
Element
Width - Millimeter:
134
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
8.465
Outside Diameter - Millimeter:
215
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 64
Coupling Type:
Elastomeric Coupling
Torque:
662Nm
Width - Inch:
5.276
Features
Component:
Sleeve Assembly
Width - Millimeter:
140.716
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.313
Outside Diameter - Millimeter:
388.95
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
500900In-Lbs
Width - Inch:
5.54
ES2-R ELEMENT OMEGA
Description
ES2-R SPACER ELEMENT ; W#2 SCS CAPSCREWS & RINGS
Part # 9648330
BDI # 18143523
Features
Component:
Spacer Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 4
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089