Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346809
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47
F715-15-B5-G
Description
F715-15-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51903
BDI # 171416
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343511
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.065