L099 1/2 1/8X1/16 KW
Description
L099 1/2 1/8X1/16 KW COUPLING HUB ; 1/2" BORE 2.54" HUB DIA
Part # L099-HUB-1/2-1/8X1/16KW
BDI # 592654
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L099 11T 16/32DP LLOC
Description
L099 11T 16/32DP LLOC COUPLING HUB
Part # L099-HUB-11T-16/32DP-LLOC
BDI # 594794
Features
Bore Profile:
Spline
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact | 11 Teeth | L-LOC Clamping Feature
Mounting Method:
Clamp
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling