5JEM
Description
5JEM QUADRA-FLEX SLEEVE ; 2-15/16" OD THERMOPLASTIC RUBBER
Part # 5JEM
BDI # 621126
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Global Part Number GPN:
482189
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
3-3V5.00-SDS
Description
3-3V5.00-SDS V-BELT QD SHEAVE ; 3/3V5.0-SDS QD SHEAVE
Part # 455155
BDI # 280232
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
586154
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Belt Width - Millimeter:
9.7
Belt Outside Length - Millimeter:
1233
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
48.2
Belt Series:
3VX | XPZ
Belt Width - Inch:
0.375