M1125264.00
Description
M1125264.00 DC GEARMOTOR ; PARALLEL 20:1 RATIO HELICAL-SPUR GEAR
Part # M1125264.00
BDI # 20187549
Features
Mounting Frame:
31
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
87.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Permanent Magnet DC | IP55 Washguard | SCR Rated | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.94
107035.00
Description
107035.00 AC GEARMOTOR ; 20:1 RATIO MOTOR I/P SHAFT O/P
Part # 107035.00
BDI # 20187524
Features
Mounting Frame:
48Y
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
87.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
9.144
Nominal Center Distance - Inch:
0.36
Other Features:
Fractional HP | Rugged Housing | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.42