Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Component:
Connecting Link
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID | Optional Steel - Stainless Steel
Bushing Series:
H
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Component:
Chain
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
3
5016 1 1/8
Description
5016 1 1/8 CHAIN COUPLING HUB ; 1-1/8" BORE 2-1/2" HUB OD
Part # 5016 1 1/8
BDI # 622175
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Length Thru Bore - Millimeter:
36.525
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
63.5
Hub Diameter - Inch:
2.5
Coupling Type:
Chain Coupling