Features
Chain Pitch - Inch:
0.75
Chain Size:
BL644-2
Basic Construction:
Cottered 4X4 Lacing
Chain Pitch - Millimeter:
19.05
Component:
Connecting Link
Inch - Metric:
Inch
Material:
Steel
Chain Series:
Leaf
Internal Special Features:
No
Number of Strands:
2
BL634 RIV 10FT
Description
BL634 RIV 10FT CHAIN ; 0.75" PITCH 3X4 LACING 10/BOX
Part # BL634RB
BDI # 904310
Features
Chain Pitch - Inch:
0.75
Chain Size:
BL634-2
Basic Construction:
Riveted 3X4 Lacing
Chain Pitch - Millimeter:
19.05
Component:
Chain
Inch - Metric:
Inch
Material:
Steel
Chain Series:
Leaf
Internal Special Features:
No
Number of Strands:
2
RS50-2-CL
Description
RS50-2-CL CONNECTING LINK ; 50-2 5/8" CHAIN PITCH SPRING CLIP
Part # 50-2CL
BDI # 903482
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
50-2 RIV 10FT
Description
50-2 RIV 10FT CHAIN ; 50-2 5/8" PITCH RIVETED 10/BOX
Part # 50-2RB
BDI # 17166655
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
BL1066-CL
Description
BL1066-CL LEAF CHAIN CONNECTOR LINK ; 1-1/4" P 6X6 PLATE SPACING
Part # BL1066CL
BDI # 904214
Features
Chain Pitch - Inch:
1.25
Chain Size:
BL1066-3
Basic Construction:
Cottered 6X6 Lacing
Chain Pitch - Millimeter:
31.75
Component:
Connecting Link
Inch - Metric:
Inch
Material:
Steel
Chain Series:
Leaf
Internal Special Features:
No
Number of Strands:
3