Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.4
Outside Diameter - Millimeter:
213.36
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
581547
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
E 1 5/8
Description
E 1 5/8 QD BUSHING ; 1-5/8" BORE 3.834" OD 2-5/8" LTB
Part # E 1 5/8
BDI # 608189
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Keyway on ID
Global Part Number GPN:
464383
Bushing Series:
E
1035/40G20/52 FSTNER SET
Description
1035/40G20/52 FSTNER SET ; 729201 FOR GEAR COUPLING
Part # 4400055
BDI # 18104873
Features
Other Features:
Components May or May Not Intermix Among Brands | Kit Includes Nuts - Lock Washers - Fasteners
Coupling Type:
Gear Coupling
Part Type:
Exposed Bolt Sleeve Fastener Kit
1035G20/52 SLEEVE
Description
1035G20/52 SLEEVE ; 744995 11" OD STEEL EXPOSED BOLTS
Part # 4400168
BDI # 18104775
Features
Component:
Sleeve Assembly
Width - Millimeter:
97.536
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
Width - Inch:
3.84
E 1 7/8
Description
E 1 7/8 QD BUSHING ; 1-7/8" BORE 3.834" OD 2-5/8" LTB
Part # E 1 7/8
BDI # 608191
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Keyway on ID
Global Part Number GPN:
464385
Bushing Series:
E