Page 1 of 4

Next

Compare
RS100H-1-OL

COMPARE

RS100H-1-OL

Description
RS100H-1-OL OFFSET LINK ; 100 CHAIN 1-1/4" CHAIN PITCH COTTERED

TSUBAKI

Part # 100HOL

BDI # 903333

Features

Roller Width - Inch: 0.75
Chain Pitch - Inch: 1.25
Chain Size: 100
Component: Offset Link
Roller Diameter - Millimeter: 19.05

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Heavy
Global Part Number GPN: 602420

Price Inventory : In stock
Loading Price
QTY
5018 1

COMPARE

5018 1

Description
5018 1 CHAIN COUPLING HUB ; 1" BORE 2-31/32" HUB DIA

MARTIN SPROCKET & GR

Part # 5018 1

BDI # 622186

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.92

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 75.4
Hub Diameter - Inch: 2.969
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
7S 3/4

COMPARE

7S 3/4

Description
7S 3/4 SLEEVE COUPLING FLANGE ; 7 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 7S 3/4

BDI # 623953

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
G1-1

COMPARE

G1-1

Description
G1-1 SPLIT TAPER BUSHING ; 1"

TSUBAKI

Part # G1-1

BDI # 927679

Price Inventory : Available to order
Loading Price
QTY
K91518-2

COMPARE

K91518-2

Description
K91518-2 BEARING LOCKWASHER ; 3.612" ID 5.11" OD K9 SERIES

TIMKEN

Part # K91518

BDI # 1362164

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.11
Outside Diameter - Millimeter: 129.794
Inside Diameter - Millimeter: 91.745

Price Inventory : Available to order
Loading Price
QTY