Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465020
Bushing Series:
Q1
06B RIV 10FT
Description
06B RIV 10FT ROLLER CHAIN ; 06B 9.525MM PITCH RIVETED 10FT/BOX
Part # 06B1X10FT
BDI # 17281057
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B
Component:
Chain
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
B41 HI POWER
Description
B41 HI POWER V-BELT ; B 44" OL 5/8" BELT W 1BAND
Part # 90032041
BDI # 1409155
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Global Part Number GPN:
385134
Belt Width - Millimeter:
17
Belt Outside Length - Millimeter:
1129
Belt Style:
V-Belt
Belt Outside Length - Inch:
44
Belt Series:
B | 17X
Belt Width - Inch:
0.625
Features
Pilot Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.875
Length Thru Bore - Millimeter:
44.45
Nominal Bolt Circle Diameter Round - Inch:
3.375
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
1
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
85.725
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
Keyway on ID and Key on OD | Optional Steel - Stainless Steel
Bushing Series:
Q1