HN50B17 IDLER
Description
HN50B17 IDLER ; NON-RETURNABLE 5/8" P 17T NDL BRG 1" B
Part # 1297274
BDI # 327192
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.72
Length Thru Bore - Millimeter:
25.4
Other Features:
2.625 Inch Hub Diameter | 0.343 Inch Teeth Width
3 3V 650 SDS
Description
3 3V 650 SDS V-BELT SHEAVE ; 3 GROOVES 6-1/2" OD BUSHED
Part # 3 3V 650 SDS
BDI # 618306
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Outside Diameter - Millimeter:
165.1
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580910
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SDS
Number of Grooves:
3
50H15H
Description
50H15H ROLLER CHAIN SPROCKET ; 5/8" P 15T HT BORE FOR H BUSHING
Part # 50H15H
BDI # 622033
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571633
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed