2 B 64 SDS
Description
2 B 64 SDS V-BELT SHEAVE ; 2 GROOVES 6-3/4" OD BUSHED
Part # 2 B 64 SDS
BDI # 616468
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580580
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
Features
Inch - Metric:
Inch
Number of Bands:
2 Bands
Global Part Number GPN:
381226
Belt Width - Millimeter:
31.75
Belt Outside Length - Millimeter:
2184.4
Belt Style:
V-Belt Banded
Belt Outside Length - Inch:
86
Belt Series:
B
Belt Width - Inch:
1.25
TXT315CT CTV TAPER BUSHED REDCR
Description
TXT315CT OBSOLETE USE 27948500 04/26 ; POR PARALLEL TORQUE-ARM 15:1 RATIO
Part # 243501
BDI # 270940
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
105.918
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Global Part Number GPN:
270752
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.55