60A60
Description
60A60 ROLLER CHAIN SPROCKET ; 3/4" P 60T 1-1/4" MIN PLAIN BORE A PLATE
Part # 60A60
BDI # 622655
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Global Part Number GPN:
31822
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
Auto V Belt
Belt Width - Millimeter:
13.462
Belt Outside Length - Millimeter:
1221.74
Belt Style:
V-Belt
Belt Outside Length - Inch:
48.1
Belt Series:
17
Belt Width - Inch:
0.53
CJ 48 SPIDER 98A RED
Description
CJ 48 SPIDER 98A RED CPLG ELEMENT ; 4.13" OD URETHANE
Part # CJ48-SPIDER-98A RED-URE
BDI # 596552
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
4.13
Outside Diameter - Millimeter:
104.902
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
4645In-Lbs
Features
Thread Size:
2.157-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.969
Outside Diameter - Millimeter:
75.413
Other Features:
Low Carbon Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.51
Nominal Thickness - Millimeter:
12.954
4/3V475
Description
4/3V475 WEDGE BANDED V-BELT ; 3/8IN TOP WD 47.5IN OUTSIDE LG
Part # 4/3V475
BDI # 538895
Features
Inch - Metric:
Inch
Number of Bands:
4 Bands
Other Features:
Unimatch | Narrow Deep Profile
Belt Width - Millimeter:
38
Belt Outside Length - Millimeter:
1206.5
Belt Style:
V-Belt Banded
Belt Outside Length - Inch:
47.5
Belt Series:
3V
Belt Width - Inch:
1.5