L095 22MM 6X2.8MM KW
Description
L095 22MM 6X2.8MM KW COUPLING HUB ; 22MM BORE 53.594MM HUB DIA
Part # L095-HUB-22MMH7-6X2.8MMKW
BDI # 595457
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling