2 B 34 SH
Description
2 B 34 SH V-BELT SHEAVE ; 2 GROOVES 3-3/4" OD BUSHED
Part # 2 B 34 SH
BDI # 616436
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
580484
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
2
SH 1 1/8
Description
SH 1 1/8 QD BUSHING ; 1-1/8" BORE 1.871" OD 1-5/16" LTB
Part # SH 1 1/8
BDI # 611258
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.871
Length Thru Bore - Millimeter:
33.35
Length Thru Bore - Inch:
1.313
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID
Global Part Number GPN:
465415
Bushing Series:
SH
2 B 70 SK
Description
2 B 70 SK V-BELT SHEAVE ; 2 GROOVES 7.35" OD BUSHED
Part # 2 B 70 SK
BDI # 616474
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580683
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
27
Bore - Inch:
1.063
Other Features:
Keyway on ID
Global Part Number GPN:
460857
Bushing Series:
SK
1422V300
Description
1422V300 VARIABLE SPEED BELT ; 22DEG ANGLE 30" P LG
Part # 98040493
BDI # 1094234
Features
Inch - Metric:
Inch
Global Part Number GPN:
378140
Belt Width - Millimeter:
22.225
Belt Pitch Length - Millimeter:
762
Belt Pitch Length - Inch:
30
Belt Outside Length - Millimeter:
779.78
Belt Style:
Variable Speed
Belt Outside Length - Inch:
30.7
Belt Series:
22 Degree Angle
Belt Width - Inch:
0.875