Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
581708
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.75
Outside Diameter - Millimeter:
476.25
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
580344
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
5
SD 1 7/16
Description
SD 1 7/16 QD BUSHING ; 1-7/16" BORE 2-3/16" OD 1-13/16" LTB
Part # SD 1 7/16
BDI # 611087
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Keyway on ID
Global Part Number GPN:
465297
Bushing Series:
SD
P1 1 1/2
Description
P1 1 1/2 TAPERED BUSHING ; 1-1/2" BORE 1-15/16" OD 1.94" LTB
Part # P1 1 1/2
BDI # 609982
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
464934
Bushing Series:
P1
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
382093
Belt Width - Millimeter:
9.525
Belt Outside Length - Millimeter:
952.5
Belt Style:
V-Belt
Belt Outside Length - Inch:
37.5
Belt Series:
3V
Belt Width - Inch:
0.375