TB16H100
Description
TB16H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # TB16H100
BDI # 612051
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
71.044
Inch - Metric:
Inch
Outside Diameter - Inch:
2.492
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
573840
Pitch Diameter - Millimeter:
64.68
TM44
Description
TM44 IDLER TENSIONER ; BASE MOUNTED 1" SHAFT 8-11/16" OAL
Part # TM44
BDI # 20096817
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
8.688
Thread Size:
3/4-16
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Spring Loaded | Automatic Tensioning | Shaft Must be Ordered Separately
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
3.125
TB32H100
Description
TB32H100 SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # TB32H100
BDI # 612113
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135.331
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
573781
Pitch Diameter - Millimeter:
129.36
16H1-F
Description
16H1-F BELT IDLER PULLEY ; 1" BORE 1" BW H 1/2" BP 16T
Part # 16H1-F
BDI # 21436926
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Length Thru Bore - Millimeter:
28.575
Belt Pitch:
1/2 Inch
Other Features:
Used with SO2 Idler Shaft
Belt Width - Millimeter:
25.4
Features
Inch - Metric:
Inch
Belt Pitch:
1/2 Inch
Belt Series:
H
Other Features:
Sleeve | Conti Synchroforce
Global Part Number GPN:
316547
Belt Width - Millimeter:
25.4
Belt Pitch Length - Millimeter:
914.4
Belt Pitch Length - Inch:
36
Belt Style:
Synchronous
Tooth Profile:
Standard Timing