3TB44
Description
3TB44 V-BELT PULLEY SHEAVE ; 3 GROOVES 4-3/4" OD BUSHED SPLIT TAPER B
Part # 1001502
BDI # 328550
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style | Type 13
Global Part Number GPN:
14187
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
3
L/AL099/100 SPIDER HYTREL OCT 1-1/32
Description
L/AL099/100 SPIDER HYTREL OCT 1-1/32 ; COUPLING ELEMENT
Part # L/AL099/100-SPIDER OCT-HYTREL-1-1/32
BDI # 592666
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
2.54
Outside Diameter - Millimeter:
64.516
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
1134In-Lbs