SSHF-718-10-B5-HS-P16
Description
SSHF7180-10C-B5-HS-P16 WORM SPEED RED ; NON-RETURNABLE STAINLESS SS SINGLE RED
Part # H16204
BDI # 21430867
F832B-28K-B7-M1
Description
F832B-28K-B7-M1 SPEED REDUCER ; NON-RETURNABLE
Part # D04186
BDI # 25272917
4 HSB X 1 STL OMEGA 7300280
Description
4 HSB X 1 STL OMEGA 7300280 ; ELASTOMERIC COUPLING HUB
Part # 9648874
BDI # 18140403
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.6
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Features
Inch - Metric:
Inch
Belt Pitch:
3/8 Inch
Belt Series:
L
Other Features:
Trapezoidal Tooth Profile
Global Part Number GPN:
376522
Belt Width - Millimeter:
12.7
Belt Pitch Length - Millimeter:
2286
Belt Pitch Length - Inch:
90
Belt Style:
Synchronous
Tooth Profile:
Standard Timing